Shop All Punch Down Tools
Milwaukee Tool
110/66 Punchdown Blade
Mfr # 48-22-2167
Zoro # G002576241
product price: $21.69
/ea
Not eligible for select promotions
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5 Inches
- Width 0.25 Inches
- Material Metal
- Electrician Tool Type Stud Punch
- Handle Material No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2167
- Zoro # G002576241
- UPC # 45242529636
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Dimensions
Length | 1.5 Inches |
Width | 0.25 Inches |
Tip Size | 110/66 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Metal |
Electrician Tool Type | Stud Punch |
Handle Material | No Handle |
Recommended Safety Equipment | Safety Glasses |
Electrician Tool Application | Securing |
Color / Finish | Silver |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, Outlet Box, 2 Gang, PVC (5133410B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW153)
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (TY28MX)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KAXE)
- MILWAUKEE TOOL Punchdown Tool (48-22-2164)
- MILWAUKEE TOOL Punchdown Tool w/Extended Blade (48-22-2165)
- MILWAUKEE TOOL Punchdown Screwdriver Set (48-22-2902)
- KLEIN TOOLS Wire Pick (VDV327-103)
- TRIPP LITE Punch Down Installation Tool (N046-000)
- JONARD TOOLS Non-Impact Punchdown Tool, 110 Terminal (ENI-110)
- MAYHEW Extra Long Full Finish Pin Punch, 3/16 in.X 8 in. (21501)
- Milwaukee Tool Punch Down Tools