Shop All Hex Key Sets
Milwaukee Tool
11 Piece SAE Ergonomic
Mfr # 48-22-2180
Zoro # G810914273
product price: $19.97
/ea
Not eligible for select promotions
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 57/64 in
- Insulated No
- Tip Size 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
- Measurement Type SAE
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2180
- Zoro # G810914273
- UPC # 045242846535
- Country of Origin Thailand
- Category Hex Key Sets
Dimensions
Overall Length | 6 57/64 in |
Tip Size | 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in |
Length Family | Long |
Range of Lengths | 2 3/4 in to 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Insulated | No |
Item | Hex Key Set |
Measurement Type | SAE |
Finish | Black Oxide |
Handle Type | Ergonomic |
Number of Pieces | 11 |
Includes | 1/2 in (SAE), 1/4 in (SAE), 1/8 in (SAE), 3/16 in (SAE), 3/32 in (SAE), 3/8 in (SAE), 5/16 in (SAE), 5/32 in (SAE), 7/32 in (SAE), 7/64 in (SAE), 9/64 in (SAE) |
Key Shape | Folding |
Material | Metal |
Number of Ball Ends | 0 |
Number of Tips | 11 |
Container Type | Plastic Holder |
End Shape | Hex |
Fastener Holding | No |
Non-Sparking | No |
Description
Hex Key Set, Tip Size 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 11, Plastic Holder, Long, Hex, 11, No, 2 3/4 in to 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 1/4In drum sanding mandrel (430)
- WESTWARD Hole Saw, Bi-Metal, 2-5/8 in. (29VU27)
- DIABLO 8-1/4", 40-Teeth Circular Saw Blade (D0840X)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 3/32 " L.55 mm (01450006)
- MILWAUKEE TOOL Hex Key Set, 22 Pieces, Finish Black Oxide (48-22-2187)
- MILWAUKEE TOOL Hex Key Set, 13 Pieces, Steel, SAE (48-22-2185)
- MILWAUKEE TOOL 9-Key Folding Hex Key Set - SAE (48-22-2181)
- MILWAUKEE TOOL 8-Key Folding Hex Key Set - Metric (48-22-2182)
- MILWAUKEE TOOL 2 Piece Metric and SAE Ergonomic (48-22-2183)
- MILWAUKEE TOOL Hex Key Set, 9 Pieces, Steel, Metric (48-22-2186)
- GEARWRENCH 13PC SAE BALL END HEX KEY SET (KDT83524)
- Milwaukee Tool Hex Keys & Hex Key Sets