Shop All Locking Clamps
Milwaukee Tool
11 in. Locking Clamp With Regular Jaws And Durable Grip
Mfr # 48-22-3631
Zoro # G502650885
product price: $44.19
/ea
Not eligible for select promotions
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 3-3/8 in
- Throat Depth 2-5/8 in
- Overall Length 11.63 in
- Material Forged Alloy Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3631
- Zoro # G502650885
- UPC # 45242472703
- Country of Origin Unknown
- Category Locking Clamps
Dimensions
Throat Depth | 2-5/8 in |
Overall Length | 11.63 in |
Jaw Width | 3/4 in |
Overall Height | 6.6 in |
Overall Depth (in) | 1.05 |
Details
Promotion Restriction | Not eligible for promotion |
Max. Opening | 3-3/8 in |
Material | Forged Alloy Steel |
Number of Pieces | 1 |
Item | Locking C-Clamp |
Color | Silver |
Clamping Mechanism | Deep Reach - Regular Pads |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 9mm (80430)
- LYNDEX-NIKKEN Shank Collet Holder, 200DA, 7.17 in. L (020-EXT-750)
- KAPRO 313 MEASURE MATE 32" The Ultimate Home-Improvement Tool (313-32)
- WILLIAMS Williams Torque Multiplier, 3200 ft.-lb. (TM-393)
- MILWAUKEE TOOL 6" TORQUE LOCK Locking C-Clamp Swivel Jaws (48-22-3522)
- MILWAUKEE TOOL 11" TORQUE LOCK Locking C-Clamp Regular Jaws (48-22-3531)
- MILWAUKEE TOOL 6" TORQUE LOCK Locking C-Clamp Regular Jaws (48-22-3532)
- MILWAUKEE TOOL 6 in. Lock Clamp w/Reg Jaws, Durable Grip (48-22-3632)
- MILWAUKEE TOOL 11" TORQUE LOCK Locking C-Clamp Swivel Jaws (48-22-3521)
- MILWAUKEE TOOL Milwaukee® 18 in. TORQUE LOCK™ Wide Jaw Locking C-Clamp (48-22-3530)
- IRWIN 9" Locking Chain Clamp 18" Jaw Capacity (20R) (20R)
- Milwaukee Tool Clamps