Shop All Angle Grinders & Accessories
Milwaukee Tool
11 Amp Corded 4-1/2" Small Angle Grinder Paddle Lock-On
Mfr # 6141-30
Zoro # G7112281
product price: $109.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 11
- No Load RPM 12,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 6141-30
- Zoro # G7112281
- UPC # 045242483075
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 8 ft |
Tool Length | 13 13/16 in |
Wheel Diameter | 4 1/2 in |
Overall Length | 13 1/8 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Current 11 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 13 1/8 in, Kit Contents (1) Bare Tool, (1) Type 27 Guard, (1) Grinding Wheel, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Electrical Protection Burst-Protection, Lock-Off Switch No, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/4" ID Motor Shaft Arbor Small Type - Economy Style, A-320 (A-320)
- DRILLCO 1-7/32, 3-FLAT S&D DRILL 1/2 in.SHANK/1000EF (1000EF214)
- WESTWARD Metric Plain Hex Key, 8 mm Tip Size, 3 57/64 in Long, 8 mm Short (54TU82)
- FELO Screwdriver, Precision, Slotted, 3/32"x8" (07157 31746)
- MILWAUKEE TOOL Cordless Angle Grinder Kit, Wheel 6" Dia (2980-22, 48-11-1850)
- MILWAUKEE TOOL Grinder Kit and Grinder (2880-22, 2888-20)
- MILWAUKEE TOOL 11 Amp 4-1/2" Small Angle Grinder w/Slide Lock-On Switch (6146-33)
- MILWAUKEE TOOL Angle Grinder Adapter (Large) (49-56-7105)
- MILWAUKEE TOOL Milwaukee Angle Grinder Adapter, HSS (49-56-7105)
- MILWAUKEE TOOL Corded 4 1/2 In. Small Angle Grinder W/Lock-On Paddle Switch, 11 Amp (ML6142-30)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE4120N/DWA8951F)
- Milwaukee Tool Grinders & Accessories