Shop All Angle Grinders & Accessories
This Product is Discontinued
Milwaukee Tool
11 Amp 4-1/2" Small Angle Grinder Trigger Grip, Lock-On (Discontinued)
Mfr # 6121-30
Zoro # G4913745
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Wheel Dia. 4 1/2 in
- Switch Type Trigger
- Voltage 120V AC
- Nominal Amps 11
- No Load RPM 11,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 6121-30
- Zoro # G4913745
- UPC # 045242241453
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 15 19/32 in |
Cord Length | 8 ft |
Overall Length | 15 1/2 in |
Wheel Diameter | 4 1/2 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Current 11 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 15 1/2 in, Kit Contents (1) Bare Tool, (1) Type 27 Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Electrical Protection Burst-Protection, Double Insulated, Overload Protection, Soft Start
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.