Shop All Manual Caulk Guns
Milwaukee Tool
10oz Carriage Conversion Kit
Mfr # 48-08-1076
Zoro # G3945487
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Container Type Cartridge
- Type Caulk Gun Accessory
- For Use With Adhesive Guns, M18 Cordless Caulk
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-08-1076
- Zoro # G3945487
- UPC # 045242263127
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
Size | 10.4 in x 2.8 in x 2.8 in |
Length | 10 1/2 in |
Overall Width | 2 3/4 in |
Overall Length | 10 1/2 in |
For Container Size+1 | 10 oz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Caulk Gun Conversion Kit |
For Container Type | Cartridge |
Type | Caulk Gun Accessory |
For Use With | Adhesive Guns, M18 Cordless Caulk |
Material | Plastic |
Color | Black |
Includes | Conversion Kit Includes The 10 oz Length Plunger Rod And Piston Assembly |
Capacity | 10 oz. |
Series | M18 |
Color Family | Black |
Product Type | Conversion Kit |
For Container Type+1 | Cartridge |
Barrel Material | Plastic |
Compatible Manufacturer Part Number | 2642-21CT, 2643-21CT |
Description
Caulk Gun Conversion Kit, Product Type Conversion Kit, For Container Size 10 oz, For Container Type Cartridge, For Use With Adhesive Guns, M18 Cordless Caulk, Material Plastic, Color Black, Compatible Manufacturer Part Number 2642-21CT, 2643-21CT, Overall Length 10 1/2 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 1 Gal. Concrete Sealer, Natural Finish, Clear (SP-4004)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3/8 In. Wide x 36 Yards Long (CFT-3/8)
- LIQUIDYNAMICS Thread Sealant DEF Fluid 250 mL Tube (904013)
- IMPERIAL SUPPLIES Multipurpose RTV Silicone Sealant, 8 oz, Clear, Temp Range -60 to 450 Degrees F (40JM27)
- MILWAUKEE TOOL Caulk Gun Nozzle - Black (31-12-0700)
- MILWAUKEE TOOL 20oz Clear Barrel Sausage Conversion Kit (48-08-1094)
- MILWAUKEE TOOL 20oz Aluminum Barrel Sausage Conversion Kit (48-08-1093)
- MILWAUKEE TOOL 20oz Clear Barrel Kit (48-08-1096)
- MILWAUKEE TOOL 20oz Aluminum Barrel Kit (48-08-1091)
- MILWAUKEE TOOL Quart Carriage Conversion Kit (48-08-1095)
- NEWBORN Caulk Gun, Blue, Aluminum, 24 oz (620-AL-BLUE)
- Milwaukee Tool Manual Caulk Guns