Shop All Impact Bits
Milwaukee Tool
10mm Metric Titanium SHOCKWAVE? Red Helix Bit
Mfr # 48-89-4823
Zoro # G002716890
product price: $18.65
/ea
Not eligible for select promotions
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 mm
- Number of Pieces 1
- Features Quick Change Impact Driver Bit
- Single End/Double End Single
- Finish TiAIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4823
- Zoro # G002716890
- UPC # 45242520244
- Country of Origin Unknown
- Category Impact Bits
Dimensions
Size | 10 mm |
Shank Size | 1/4 in |
Minimum Chuck Size Required | 1/4 in |
Flute Length | 2.99 in |
Length Type | Jobber |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Features | Quick Change Impact Driver Bit |
Single End/Double End | Single |
Finish | TiAIN |
Impact Rated | Yes |
Drill Point Design | Standard |
Decimal Equivalent | 0.394 |
Bit Type | General Purpose |
Recommended Safety Equipment | Safety Glasses |
Cutting Direction | Right Hand |
Series | Shockwave |
Drill Point Angle | 135 Degrees |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Snap-Off Utility Knife Snap-Off, 7 in L (10-280)
- KAPRO 995 VULCAN 48" The next Generation in Box Levels (995-41X-48)
- STEEL GRIP BENT NOSE PLIERS 5"" (DR76543)
- MASTER APPLIANCE Black Element 120V 800 Deg F 525W (20014)
- MILWAUKEE TOOL Shockwave 3-1/2in PH2 Impact Bit 2PK (48-32-4662)
- MILWAUKEE TOOL Titanium Shockwave Red Helix Bit 5mm (48-89-4812)
- MILWAUKEE TOOL Shockwave 3-1/2in PH1 Impact Bit 2PK (48-32-4660)
- MILWAUKEE TOOL Titanium Shockwave Red Helix Bit 3mm (48-89-4805)
- MILWAUKEE TOOL Titanium Shockwave Red Helix Bit 4mm (48-89-4808)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- CENTURY DRILL & TOOL Phillips #2 Xl 3-1/2" Screwdriving Bit Impact Pro 75Pc (71402)
- Milwaukee Tool Impact Bits