Shop All Nut Drivers
Milwaukee Tool
10mm HollowCore Magnetic Nut Driver
Mfr # 48-22-2536
Zoro # G7547556
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2536
- Zoro # G7547556
- UPC # 045242294473
- Country of Origin China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Overall Length | 7 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 10 mm |
Hex Size | 10 mm |
Range of Lengths | 7 1/2 in |
For Fastener Size | 10 mm |
Shank Length | 3 in |
Tip Size | 10 mm |
Description
Hollow Hex Shank Nut Driver, Tip Size 10 mm, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, Metric, Hollow Hex, Fastener Holding No, For Fastener Size 10 mm, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Nibbler, 2750 SPM, 17CFM (CP835)
- PRO-GRADE TOOLS Self Retracting Utility Knife, Self-Retracting, Utility (82066)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 11222 (11222)
- DRILL AMERICA .6260 HSS Straight Shank Chucking Reamer (DWRR.6260)
- MILWAUKEE TOOL Shockwave 1/4x2-9/16 Mag Nut Driver BK10 (49-66-4732)
- MILWAUKEE TOOL 3/8" HollowCore Magnetic Nut Driver (48-22-2524)
- MILWAUKEE TOOL 7mm Hollow Shaft Nut Driver (48-22-2434)
- MILWAUKEE TOOL 7mm HollowCore Magnetic Nut Driver (48-22-2534)
- MILWAUKEE TOOL 24 in. Extended 1/4 in. Nut Driver (ML48-28-4016)
- MILWAUKEE TOOL 11/32" HollowCore Magnetic Nut Driver (48-22-2523)
- CRAFTSMAN Nut Driver Set, Shank Length 3", 7 pcs. (CMHT65081)
- Milwaukee Tool Nut Drivers