Shop All Tool Lanyards & Tethering
Milwaukee Tool
10lb. Extended Reach Locking Tool Lanyard
Mfr # 48-22-8811
Zoro # G0721041
product price: $25.97
/ea
Not eligible for select promotions
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 54 7/16 in
- For Use With Hand Tools, Power Tools
- Max. Working Load 10 lb
- Color Black, Red
- Line Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8811
- Zoro # G0721041
- UPC # 045242505647
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 54 7/16 in |
Max. Working Length | 54 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools, Power Tools |
Item | Extended Reach Locking Tool Lanyard,10 lb. |
Max. Working Load | 10 lb |
Color | Black, Red |
Line Material | Nylon |
Includes | (1) Locking Lanyard |
Tool Storage Type Included | Tool Lanyard/Tethering |
For Tool Type | Hand Tools, Power Tools |
Weight Capacity | 10 lb |
Tool End Connection | Carabiner |
Anchorage End Material | Steel |
Hardware Material | Steel |
Tethering Component | Tether |
Brand and Series | Milwaukee |
Tether Style | Elastic |
Hardware | Carabiner |
Anchorage End Connection | Carabiner |
Description
Extended Reach Locking Tool Lanyard,10 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45065)
- OSG Spiral Flute Tap, 3/8"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (1650502708)
- GRAY TOOLS 1/4" Drive Chrome Extension, 6" Long, 1000V Insulated (V606-I)
- MILWAUKEE TOOL Ratchet and Battery Kit (2558-20, 48-59-2440)
- MILWAUKEE TOOL 5 pc. 2 lb. 1-1/2 in. Split Ring (48-22-8882)
- MILWAUKEE TOOL 5 lb. Wrist Lanyard (48-22-8830)
- MILWAUKEE TOOL 5 lb. Quick-Connect Wrist Lanyard (48-22-8835)
- MILWAUKEE TOOL 15lb. Locking Tool Lanyard (48-22-8815)
- MILWAUKEE TOOL 10 lb. Locking Tool Lanyard (48-22-8810)
- MILWAUKEE TOOL 35 lb. Locking Tool Lanyard (48-22-8850)
- GEAR KEEPER Wrist Tool Lanyard, 9 in. L, Strap/Ring (TA1-3001)
- Milwaukee Tool Tool Lanyards & Tethering