Shop All Portable Band Saw Blades
Milwaukee Tool
10/14 TPI Standard Deep Cut Portable Band Saw Blade 1PK
Mfr # 48-39-0550
Zoro # G4886813
product price: $8.97
/ea
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Metal
- Length 44-7/8"
- Width 1/2"
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-39-0550
- Zoro # G4886813
- UPC # 045242132454
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 44-7/8" |
Width | 1/2" |
Blade Length | 44 7/8 in |
Blade Width | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Metal |
Teeth per Inch | 10/14 |
Thickness | 0.020" |
Material | Carbon Steel |
Tooth Type | Raker |
Grade | Matrix II |
For Use With Saw Type | Portable Band Saws |
Item | Portable Band Saw Blade |
Application | Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe |
Materials Cut | Aluminum and Soft Alloys, Steel and Steel Alloys |
Blade Material | Bi-Metal |
Primary Material Application | Metal |
Tip Material | Metal |
Blade Thickness | 0.02 in |
Metal Cutting Type | Thin Metal |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 44 7/8 in, Teeth per Inch 10/14, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Metal Cutting Type Thin Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER PPB60C 60 in. Pinch Point Rat Tail Crow Bar (101667)
- X1 TOOLS 3/4 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2075x1)
- MARSHALLTOWN Brick Jointer, 9-7/8in.L, High Carb. Steel (80)
- PELICAN Black Protective Case, 31.59"L x 20.47"W x 12.4"D (1650NF)
- MILWAUKEE TOOL 24 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0530)
- MILWAUKEE TOOL 10 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0500)
- MILWAUKEE TOOL 18 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0520)
- MILWAUKEE TOOL Portable Band Saw Blade, Blade 35-3/8" L (48-39-0616, 48-39-0619)
- MILWAUKEE TOOL 18 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0521)
- MILWAUKEE TOOL M12 FUEL Compact Band Saw Kit (2529-21XC)
- MORSE Band Saw Blade, 35-3/8 x 1/2 x 14/18, PK3 (ZWEP351418MC)
- Milwaukee Tool Portable Band Saw Blades