Shop All Infrared Thermometers
Milwaukee Tool
10:1 Infrared Temp-Gun Powered By 9V Alkaline Battery
Mfr # ML2267-20
Zoro # G109760079
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range -22 to 752°F
- Focus Spot Size and Distance - Infrared 10:1
- Display LCD
- Includes (1) Battery; (1) Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML2267-20
- Zoro # G109760079
- Country of Origin Unknown
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 10:1 |
Details
Promotion Restriction | Not eligible for promotion |
Temp. Range | -22 to 752°F |
Item | Infrared Temp-Gun |
Display | LCD |
Includes | (1) Battery; (1) Manual |
Drop Tested | 6 ft |
Emissivity | 0.95 |
Accuracy | +/- 2% |
Alarm Indication | High/Low Temperature Alert |
Display Resolution | 0.1°F |
Features | Hold, Max, Min, Avg, Diff Modes; Clear button functions, easy setup; Overmolded grip for easy handling; Laser On Off; Trigger Lock |
Repeatability | +/-0.08% |
Battery Type | Alkaline |
Storage Temperature | -4 to 140°F |
Battery Life | Greater than 12 hrs |
Power Source | Cordless |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Cylinder Mold, Dia 2 In, Height 4 In, PK84 (5DPC6)
- UEI TEST INSTRUMENTS Dual Differential Input Manometer, 9V (EM152)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke-177)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 200 mA Max. AC Amps, 200 mA Max. DC Amps (DM220)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20)
- MILWAUKEE TOOL M12 12:1 Infrared Temp-Gun (2278-20NST)
- MILWAUKEE TOOL 30:1 Infrared/Contact Temp-Gun NIST (2269-20NST)
- MILWAUKEE TOOL M12 12:1 Infrared Temp-Gun (Tool Only) (2278-20)
- MILWAUKEE TOOL 30:1 Infrared/Contact Temp-Gun (2269-20)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20NST)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -22 Degrees to 1652 Degrees F, Dual Laser Sighting (FLUKE-572-2/CWG)
- Milwaukee Tool Infrared Thermometers