Shop All Infrared Thermometers
Milwaukee Tool
10:1 Infrared Temp-Gun
Mfr # 2267-20
Zoro # G1993120
product price: $89.97
/ea
Free Shipping & Returns
$89.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Focus Spot Size and Distance - Infrared 1 in @ 10 in
- Temp. Range (F) - Infrared -22 Degrees to 752 Degrees
- Display LCD
- Temp. Range (C) - Infrared -30 Degrees to 400 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2267-20
- Zoro # G1993120
- UPC # 045242345458
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 10 in |
Manufacturers Warranty Length | 5 yr |
Focus Spot Size and Distance | 1" @ 10" |
Battery Size | 9V |
Manufacturer Warranty Length | 5 yr |
Description
Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Fixed, Distance To Spot Ratio 10:1, Alert Type Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.95, Maximum Emissivity Setting 0.95, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 752 Degrees F, Minimum Operating Temperature Degrees F 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0-300 psi, 1/4"LM, 316SS (PRO-301L-404H)
- PIC GAUGES Air Gauge, 3-1/2", 30/0/30 psi, 1/4" Mount (101D-354CC)
- LIGNOMAT RH SLEEVES LIGNOMAT, PK20 (RH-S)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Red (DPGAB-11)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20NST)
- MILWAUKEE TOOL 30:1 Infrared/Contact Temp-Gun NIST (2269-20NST)
- MILWAUKEE TOOL M12 12:1 Infrared Temp-Gun (2278-20NST)
- MILWAUKEE TOOL M12 12:1 Infrared Temp-Gun (Tool Only) (2278-20)
- MILWAUKEE TOOL 12:1 Infrared Temp-Gun NIST (2268-20NST)
- MILWAUKEE TOOL 12:1 Infrared Temp-Gun (2268-20)
- PCE INSTRUMENTS Digital Infrared Thermometer, with Bluetooth, -58 to 3362°F (PCE-894)
- Milwaukee Tool Infrared Thermometers