Shop All Tape Measures
Milwaukee Tool
100m/330' Fiberglass Open Reel Long Tape
Mfr # 48-22-5310
Zoro # G702676975
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 100m / 330 ft.
- Material Fiberglass
- Tape Construction Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-5310
- Zoro # G702676975
- UPC # 45242527755
- Country of Origin China
- Category Tape Measures
Dimensions
Length | 100m / 330 ft. |
Blade Length | 100m / 330 ft. |
Details
Promotion Restriction | Not eligible for promotion |
Material | Fiberglass |
Tape Construction | Fiberglass |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (1617014113)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1234XX-5PK)
- K-TOOL INTERNATIONAL Hickory Series Brass Hammer, 24 oz. (KTI-71715)
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 5/32 inch (627584 5/32)
- MILWAUKEE TOOL 5M/16FT Compact Tape Measure (48-22-6617)
- MILWAUKEE TOOL 100 Ft. Closed Reel Long Tape (48-22-5101)
- MILWAUKEE TOOL 5m/16' Wide Blade Tape Measure (48-22-0217)
- MILWAUKEE TOOL Tape Measure, SAE, Blade 16 ft. L (48-22-0216, 48-22-1500)
- MILWAUKEE TOOL 16 ft Tape Measure, 1 5/16 in Blade (48-22-0216M)
- MILWAUKEE TOOL 30' Compact Tape Measure (48-22-6630)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST10018M)
- Milwaukee Tool Tape Measures