Shop All Anti-slip tapes, Treads & Stair Nosings
Milwaukee Tool
1000' Premium Red Barricade Tape-Danger Do Not Enter
Mfr # 11-081
Zoro # G802651834
product price: $14.99
/ea
Not eligible for select promotions
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.0 in
- Color Red/Black
- Material Plastic
- Length 1000 ft
- Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 11-081
- Zoro # G802651834
- UPC # 15812110816
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3.0 in |
Length | 1000 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red/Black |
Material | Plastic |
Thickness | 2.5 mil |
Includes | (1) Roll |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Knee Boots, Gray, 10, Unisex, 16" H, PR (28259)
- M A MATTING Complete Comfort Mat, Black 3' x 4' (494034900)
- R & R TEXTILE Terry Bib, 18 x 30in, Cotton, White, PK12 (X14470)
- HANDCARE Vinyl Exam Gloves, 3-3.5 mil Palm, Powder-Free, L, 1000 PK, Clear (HC-VECL30LG)
- MILWAUKEE TOOL Empire® Economy Caution Barricade Tape, 3" x 1000 ft, Yellow/Black (71-1001)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (311BLA4)
- NMC Hvy Duty Grit 2"x60Ft (AGHD260)
- INCOM Anti-Skid Tape (SG6502B)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Black (6FXW5)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9DPT8)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W, Diameter: 4 in (RS2RW)
- Milwaukee Tool Anti-slip tapes, Treads & Stair Nosings