Shop All Anti-slip tapes, Treads & Stair Nosings
Milwaukee Tool
1000 Ft. Yellow Barricade Tape-Caution
Mfr # 71-1001
Zoro # G102652944
Not eligible for select promotions
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.0 in
- Color Yellow/Black
- Material Plastic
- Length 1000 ft
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 71-1001
- Zoro # G102652944
- UPC # 15812711013
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3.0 in |
Length | 1000 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Yellow/Black |
Material | Plastic |
Thickness | 2 mil |
Includes | (1) Roll |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Fluorescent Green Polyester Parka size 2XLT (S42651)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR (87-320)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, XL, 12PK (9760XL)
- KISHIGO 4X-5X, Orange, Class 2, Black Bottom Mesh Vest - Economy (1529-4X-5X)
- MILWAUKEE TOOL Empire® Economy Caution Barricade Tape, 3" x 1000 ft, Yellow/Black (71-1001)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (311YB3)
- 3M Anti-Slip Tape, Black, 18 ft. x 3 in (GM400)
- GOODYEAR Goodyear "Commercial Linear" Rubber Stair Treads - 10" x 48" (6 Pack) (10-104-022-6pk)
- GATOR GRIP Gator Grip, 3"x24", PK50 (SG3132BS)
- STAIRMASTER 9" Stair Tread 5'0" Black (500-BLA5)
- RUST-OLEUM Antislip Sheet, 47in W, Plastic/Fiberglass (271811)
- Milwaukee Tool Anti-slip tapes, Treads & Stair Nosings