Shop All Food Service Appliance Parts
Milwaukee Tool
1000 Ft. White Braided Line Tube
Mfr # 39-1000W
Zoro # G802543023
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Nylon
- Line Length (ft) 1000
- Line / Rope Type Braided
- Line Diameter (in) 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 39-1000W
- Zoro # G802543023
- UPC # 45242572175
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Line Length (ft) | 1000 |
Line Diameter (in) | 0.06 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Nylon |
Line / Rope Type | Braided |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Pump - 230V/60Hz (82-5113-9)
- DIXIE Wrapped Disposable Spoon, White, Medium Weight, PK1000 (TMP23C)
- EMPRESS Paper Hot Cup, 8oz., Stock Print, PK1000 (EHC8-P)
- STAR MANUFACTURING Motor (D5-Z17319)
- MILWAUKEE TOOL WET PICKUP CONV PAN (ML49-90-1610)
- MILWAUKEE TOOL GUARD ASSEMBLY (ML14-46-0406)
- GEMTRON Top Hinge Pin, 3 Wire (44QLASM21-1 HPBK)
- ALLPOINTS Ice Thickness Sensor For Scotsman, SCOA39031-021 (44-1579)
- VULCAN HART Overlay, Contrl. Panel Vc4 and 6Gd (00-497280-00001)
- TRUE Drawer Gasket, Black Tfp-32-D-2 (950298)
- GE Charcoal Filter (WB02X10700)
- Milwaukee Tool Food Service Appliance Parts