Shop All Anti-slip tapes, Treads & Stair Nosings
Milwaukee Tool
1000 Ft. Red Barricade Tape-Danger
Mfr # 71-1004
Zoro # G602652864
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 3.0 in
- Color Red/Black
- Material Plastic
- Length 1000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 71-1004
- Zoro # G602652864
- UPC # 15812711044
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3.0 in |
Length | 1000 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red/Black |
Material | Plastic |
Thickness | 2 mil |
Includes | (1) Roll |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Gloves, Shirred, Orange, M, PR (909 M)
- CONDOR Leather Gloves, Gaunlet Cuff, XL, PR (2MDC1)
- TALON TRAX Size 8 Men's Steel Rubber Boot, White (45DZ25)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- MILWAUKEE TOOL Empire® Economy Caution Barricade Tape, 3" x 1000 ft, Yellow/Black (71-1001)
- MSI Weathered Brina 1.25" Thick x 12.007" Wide x 47.244" Length Vinyl Stair Tread Eased Edge, 2PK (ZOR-LVT-TR-0343)
- STAIRMASTER 9" Stair Tread 3'6" Black (500-BLA36)
- BRADY Floor Marking Tape, 3" W, White, 100 ft. L (149640)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (4RG)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (231BF-4)
- BLACK SWAN Caution Tape 3" X 300' (15355)
- Milwaukee Tool Anti-slip tapes, Treads & Stair Nosings