Shop All Anti-slip tapes, Treads & Stair Nosings
Milwaukee Tool
1000 ft. Premium Yellow Barricade Tape - Caution
Mfr # 77-1001
Zoro # G202714467
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 3.0 in
- Color Yellow/Black
- Material Plastic
- Length 1000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 77-1001
- Zoro # G202714467
- UPC # 15812771017
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3.0 in |
Length | 1000 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Yellow/Black |
Material | Plastic |
Thickness | 2.5 mil |
Includes | (1) Roll |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Chem/Hazmat, White (KIT352)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H (99580)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E (19781)
- MILWAUKEE TOOL Empire® Economy Caution Barricade Tape, 3" x 1000 ft, Yellow/Black (71-1001)
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 2W x 108'L, 5 Mil, Black/Yellow, 1 Roll (670651YB)
- INCOM Floor Marking Tape, ArmorStripe HD Tape RedWhite 3 x 100' (AS351)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (310-6X60)
- BRADY Brady 104342 ToughStripe Floor Marking Tape, Polyester, 3W X 100'L , Yellow (104342)
- INCOM FloorMarkingTape, T, Yellow, 6inLx6inW, PK25 (LM130Y)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE1.75)
- Milwaukee Tool Anti-slip tapes, Treads & Stair Nosings