Shop All Anti-slip tapes, Treads & Stair Nosings
Milwaukee Tool
1000 ft. Premium Red Barricade Tape - Danger
Mfr # 77-1004
Zoro # G502653350
original price:
$22.31
31% off
new price: $15.39
/ea
Not eligible for select promotions
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.0 in
- Color Red/Black
- Material Plastic
- Length 1000 ft
- Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 77-1004
- Zoro # G502653350
- UPC # 15812771048
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3.0 in |
Length | 1000 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red/Black |
Material | Plastic |
Thickness | 2.5 mil |
Includes | (1) Roll |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 2XL)
- BRADY Floor Marking Tape, White, 2"W, 100ft (177021)
- DANNER Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- 3M Versaflo(TM) Hood Assembly, Gray (S-855)
- MILWAUKEE TOOL Empire® Economy Caution Barricade Tape, 3" x 1000 ft, Yellow/Black (71-1001)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black, PK20 (3350-9X33-SB-BX)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 3 x 2 ft (753)
- INCOM Tape, Engineer Grade, Reflctiv, 2"X30ft, Grn (RST100)
- SHURTAPE Film Tape, Black, 50mm x 33m, PK24 (VP 410)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W, PK50 (MG54.0624.BLA)
- PROFESSIONAL PLASTICS GPO-3 Angle #2881 UTR1494, 0.187 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2881-10)
- Milwaukee Tool Anti-slip tapes, Treads & Stair Nosings