Shop All Food Service Appliance Parts
Milwaukee Tool
1000 Ft. Pink Braided Line Tube
Mfr # 39-1000P
Zoro # G602543070
product price: $38.65
/ea
Not eligible for select promotions
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Line Length (ft) 1000
- Line / Rope Type Braided
- Line Diameter (in) 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 39-1000P
- Zoro # G602543070
- UPC # 45242572144
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Line Length (ft) | 1000 |
Line Diameter (in) | 0.06 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Nylon |
Line / Rope Type | Braided |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Sweep For - Part# R13286-2565 (R13286-2565)
- CROWN STEAM Thermocouple ( 55 Long ) (4342-1)
- OREO Oreo Small Cookie Pieces 1lbs, PK12 (00209)
- BUNN Timer Kit (32400.0000)
- MILWAUKEE TOOL GUARD ASSEMBLY (ML14-46-0406)
- MILWAUKEE TOOL WET PICKUP CONV PAN (ML49-90-1610)
- OSCARTEK Dixell Control, #XH240L (XH240L)
- STANDARD KEIL Bracket Folding For - Part# 1517-1014-1000 (1517-1014-1000)
- HAMILTON BEACH COMMERCIAL Splash Guard (280076100)
- INTERNATIONAL COLD STORAGE 31 ¼ X 79 ½ Mag Gask (03195)
- Milwaukee Tool Food Service Appliance Parts