Shop All Food Service Appliance Parts
Milwaukee Tool
1000 Ft. Green Braided Line Tube
Mfr # 39-1000G
Zoro # G802542866
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Nylon
- Line / Rope Type Braided
- Line Length (ft) 1000
- Line Diameter (in) 0.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 39-1000G
- Zoro # G802542866
- UPC # 45242572083
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Line Length (ft) | 1000 |
Line Diameter (in) | 0.06 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Nylon |
Line / Rope Type | Braided |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLINE Keyline: 2.0MM Tracer-C044 for 303 (RIC01817B) (KLN-RIC01817B)
- TRAULSEN Drier (325-60103-00)
- ISI Nitrous Oxide Cream Chargers, PK50 (745)
- ALLPOINTS Infinite Switch - 120V (422001)
- MILWAUKEE TOOL WET PICKUP CONV PAN (ML49-90-1610)
- MILWAUKEE TOOL GUARD ASSEMBLY (ML14-46-0406)
- COMPONENT HARDWARE Kit, Repair , Leadfree, Faucet (KN13-0010)
- TURBO AIR Fan Blade (30218U0100)
- ALLPOINTS Infinite Switch (421093)
- SUNKIST JUICER 8 Section Blade Sw For Sunkist - Part# S29B (S29B)
- STAR Drip Tray, Csd-2S/2Cf (M2-Z1868)
- Milwaukee Tool Food Service Appliance Parts