Shop All Drain Cleaning Machines
Milwaukee Tool
100 ft Cordless Drain Cleaning Machine, 18V
Mfr # 2775E-211, 48-53-2775
Zoro # G9138645
Free Shipping & Returns
Not eligible for select promotions
$1,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Run 100 ft
- Voltage 18 V
- Chuck Type Keyless
- Includes Drum with Anchor Cable, Medium Cable Head Attachment Kit, (3) Open Wind Coupling Drain Cleaning Cable
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2775E-211, 48-53-2775
- Zoro # G9138645
- UPC # 045242537341
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
Cable Size | 1/2 in x 50 ft, 3/8 in x 35 ft, 5/16 in x 50 ft, 5/8 in x 50 ft |
Cable Diameter Included - Cable A | 1/2 in |
Cable Diameter Included - Cable B | 3/8 in |
Maximum Drain Line Inside Diameter | 3 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Cable Length Included - Cable B | 35 ft |
Cable Length Included - Cable A | 50 ft |
Cable Length Included - Cable C | 50 ft |
Cable Diameter Included - Cable C | 5/16 in |
Description
Drain Gun Kit, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter Included - Cable A 1/2 in, Cable Length Included - Cable A 50 ft, Cable Diameter Included - Cable B 3/8 in, Cable Length Included - Cable B 35 ft, Number of Augers Included 1, Battery Capacity 5 Ah, Power Source Cordless, Battery Model Number 35GJ99, Cable Diameter Included - Cable C 5/16 in, Cable Length Included - Cable C 50 ft, Charger Model Number 23Y581, Chuck Type Keyless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Insulated Screwdriver #2 Round (35-9693)
- TOOLFLEX Pro 2-Pack Extra Large Holders, Black (632-1)
- KLEIN TOOLS 3/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-3/16-INS)
- KESON 16 ft Tape Measure, 1 in Blade (PGTFD16V)
- MILWAUKEE TOOL 50 ft Cordless Drain Cleaning Machine, 18V (2775B-211, 48-53-2775)
- MILWAUKEE TOOL 35 ft Cordless Drain Cleaning Machine, 12V (2572B-21, 48-11-2420)
- MILWAUKEE TOOL 50 ft Cordless Drain Cleaning Machine, 18V (2772A-21, 48-11-1850)
- MILWAUKEE TOOL 100 ft Cordless Drain Cleaning Machine, 18V (2775C-222, 48-53-2775)
- MILWAUKEE TOOL M12 TRAPSNAKE 2-Tool Toilet and Urinal Auger Combo Kit (3577-21)
- MILWAUKEE TOOL M12, Drain Snake Cleaning Machine Kit W/5/16x25' Cable & 5 Gal Bucket (2571-21)
- RIDGID Standard Cable Kit, Model A-61 (A-62)
- Milwaukee Tool Drain Cleaning Machines