Shop All Drain Cleaning Machines
Milwaukee Tool
100 ft Cordless Drain Cleaning Machine, 18V
Mfr # 2775C-222, 48-11-1850
Zoro # G9138733
product price: $1,517.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Run 100 ft
- Voltage 18 V
- Includes (2) Switch Pack(TM) Drums with Anchor Cable, (2) 1/2 in x 50 ft Inner Core Coupling Cables with RUST GUARD(TM) Plating, (4) Cable Head Attachments, 1-1/2 in Spade Bit, 1-1/2 in C-Cutter, Medium Funnel, Medium Drop Head, Pin Key, (2) M18(TM) REDLITHIUM(TM) Battery, Battery Charger, EXTRA M18 REDLITHIUM(TM) CP 5.0Ah Battery Pack
- Standards UL/CSA/IEC/EN 60745-1
- Operating Speed 0 to 500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2775C-222, 48-11-1850
- Zoro # G9138733
- UPC # 045242004584
- Country of Origin Multiple
- Category Drain Cleaning Machines
Dimensions
Cable Size | 5/16 in |
Cable Diameter Included - Cable A | 5/16 in |
Minimum Drain Line Inside Diameter | 1 in |
Maximum Drain Line Inside Diameter | 4 in |
Description
Drain Gun Kit, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 in, Cable Diameter Included - Cable A 5/16 in, Number of Augers Included 2, Battery Capacity 5 Ah, Power Source Cordless, Battery Model Number 35GJ99, Charger Model Number 23Y581
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Saw Blade, 3-9/16, 3-9/16In L (63502187210)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-27MM)
- PREVOST OSHA Silent Nozzle, 1/4" FNPT (27202 SIL)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m8 x 1.25 (T/AT8X1.25)
- MILWAUKEE TOOL 200 ft Cordless Drain Cleaning Machine, 18.0 V (2871A-22)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK 5/8" Sectional Drum System Kit (2775E-211)
- MILWAUKEE TOOL Toilet Auger and Cable (3574-21, 48-53-3574)
- MILWAUKEE TOOL M12, Drain Snake Cleaning Machine Kit W/5/16x25' Cable & 5 Gal Bucket (2571-21)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine for 5/16”-5/8” Cables (2775-211)
- MILWAUKEE TOOL 35 ft Cordless Drain Cleaning Machine, 12V (2572B-21, 48-11-2420)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45AF)
- Milwaukee Tool Drain Cleaning Machines