Shop All Drain Cleaning Machines
Milwaukee Tool
100 ft Cordless Drain Cleaning Machine, 18V
Mfr # 2775A-211, 48-11-1850
Zoro # G9138724
product price: $1,047.99
/ea
Free Shipping & Returns
$1,047.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Run 100 ft
- Voltage 18 V
- Includes Anchor Cable, Inner Core Bulb Head Cable with RUST GUARD(TM) Plating, M18(TM) REDLITHIUM(TM) Battery, Battery Charger, EXTRA M18 REDLITHIUM(TM) CP 5.0Ah Battery Pack
- Standards UL/CSA/IEC/EN 60745-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2775A-211, 48-11-1850
- Zoro # G9138724
- UPC # 045242004560
- Country of Origin Multiple
- Category Drain Cleaning Machines
Dimensions
Cable Size | 5/16 in |
Cable Diameter Included - Cable A | 5/16 in |
Maximum Drain Line Inside Diameter | 4 in |
Minimum Drain Line Inside Diameter | 1 in |
Description
Drain Gun Kit, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 in, Cable Diameter Included - Cable A 5/16 in, Number of Augers Included 1, Battery Capacity 5 Ah, Power Source Cordless, Battery Model Number 35GJ99, Charger Model Number 23Y581
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamp, w/Swivel Pads 4" (165)
- KD TOOLS Extension 12", 3/8"Dr (81244)
- MAKITA Magnetic, Nut Driver Set, 3pcs. (A-97265)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 3/8" dia. (DHS1-3/8-82)
- MILWAUKEE TOOL 100 ft Cordless Drain Cleaning Machine, 18V (2775C-222, 48-53-2775)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine w/1/2” Cable (2775C-222)
- MILWAUKEE TOOL M12™ TRAPSNAKE™ 4' Urinal Auger (3574-21)
- MILWAUKEE TOOL 200 ft Cordless Drain Cleaning Machine, 18.0 V (2871A-22)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine w/5/16” Cable (2775A-211)
- MILWAUKEE TOOL MX Fuel Sewer Drum Machine, Battery Pack (MXF500-1CP, MXFCP203)
- PLUMB PAK Augers Canister Drain (PP845-16)
- Milwaukee Tool Drain Cleaning Machines