Shop All Chalk Line Reels
Milwaukee Tool
100 Ft. Bold Line Chalk Reel - Red Chalk
Mfr # 48-22-3986
Zoro # G602566109
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red
- Type Bold Line
- Line Length (Ft.) 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3986
- Zoro # G602566109
- UPC # 45242352784
- Country of Origin Unknown
- Category Chalk Line Reels
Dimensions
Line Length (Ft.) | 100 ft. |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Type | Bold Line |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Saw, Advanced, Series: MHSA, 1-7/16 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 5/8-18 Arbor, 1/ (MHSA23C)
- VIM PRODUCTS XZN10 10MM Stubby Driver With 3/8" Square Drive (XZNS1010)
- IRWIN Ship Auger Bit, 11/2 Dia, 7/16 Hex Shank (3043016)
- KLEIN TOOLS 20V 7/16" (BAT20-7161)
- MILWAUKEE TOOL Bold Line Chalk Reel, Blue Chalk 100 Ft. (48-22-3982)
- MILWAUKEE TOOL 100ft Extra Bold Large Capacity Chalk Reel (48-22-3910)
- MILWAUKEE TOOL Alum Precision Reel w/Blu Chalk 100 Ft. (48-22-3992)
- MILWAUKEE TOOL 150ft Extra Bold Large Capacity Chalk Reel (48-22-3915)
- MILWAUKEE TOOL Precision Chalk Reel, Bare Tool 100 Ft. (48-22-3990)
- IRWIN Marking Chalk Refill, Temporary, Blue, 8 Oz (64901)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2336PG-200)
- Milwaukee Tool Marking Tools