Shop All Chainsaw Parts & Accessories
Milwaukee Tool
10" TELESCOPING POLE GUIDE BAR
Mfr # 49-16-2760
Zoro # G110905131
product price: $37.97
/ea
$37.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Overall Width 1/8 in
- Product Type Pole Saw Guide Bar
- Compatible Product Type Chainsaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2760
- Zoro # G110905131
- UPC # 045242735822
- Country of Origin China
- Category Chainsaw Parts & Accessories
Dimensions
Overall Width | 1/8 in |
Overall Length | 12 1/2 in |
Overall Height | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Guide Bar |
Product Type | Pole Saw Guide Bar |
Compatible Product Type | Chainsaw |
Description
Guide Bar, Product Type Pole Saw Guide Bar, Compatible Product Type Chainsaw, Overall Length 12 1/2 in, Material Steel, Overall Width 1/8 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Snath, Steel Web, for Med Duty Cutting (21409)
- WOODLINK Woodlink WL24640 Basic Absolute Squirrel-Resistant Feeder (WL24640)
- AFTERMARKET Seal fits Various Makes Models Listed Below CR17617 (204002)
- SOLO 3 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length (473P)
- MILWAUKEE TOOL Chainsaw Guide Bar (49-16-2745)
- MILWAUKEE TOOL Guide Bar For Use With M18 Fuel 16 in Chain Saw (48-09-3001)
- MILWAUKEE TOOL Chainsaw Case (49-16-2747)
- MILWAUKEE TOOL Top Handle Chainsaw Case (49-16-2746)
- MILWAUKEE TOOL Case for M18 FUEL 14 in. - 16 in. Chainsaws (49-16-2747)
- MILWAUKEE TOOL 14 in. Replacement Guide Bar for M18 FUEL Chainsaw (49-16-2756)
- A & I PRODUCTS BAR - 20" REPL 203SLGD025 25" x4" x0.5" (A-B120B3LSSNP)
- Milwaukee Tool Chainsaw Parts & Accessories