Shop All Hammer Drill Bits
Milwaukee Tool
10 pc. SHOCKWAVE Impact Duty Carbide Hammer Drill Bit Set
Mfr # 48-20-9058
Zoro # G506898207
product price: $34.97
/ea
Not eligible for select promotions
$34.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Masonry
- Shank Type Hex
- Decimal Equivalent 0.125, 0.1562, 0.1875, 0.2187, 0.25, 0.3125, 0.375, 0.5
- Includes (1) 1/8" x 2" x 3-1/2", (1) 5/32" x 4" x 6", (1) 3/16" x 2" x 4", (1) 3/16" x 4" x 6", (1) 7/32" x 4" x 6", (1) 1/4" x 2" x 4", (1) 1/4" x 4" x 6", (1) 5/16" x 4" x 6", (1) 3/8" x 4" x 6", (1) 1/2" x 4" x 6", (1) Carrying Case
- Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-9058
- Zoro # G506898207
- UPC # 045242750948
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 7 5/8 in |
Flute Length | 2 in, 4 in |
Shank Diameter | 1/4 in |
Largest Drill Bit Size | 1/2 in |
Drill Bit Size | 1/8" x 2" x 3-1/2", 5/32" x 4" x 6", 3/16" x 2" x 4", 3/16" x 4" x 6", 7/32" x 4" x 6", 1/4" x 2" x 4", 1/4" x 4" x 6", 5/16" x 4" x 6", 3/8" x 4" x 6", 1/2" x 4" x 6" |
Shank Length | 2 in |
Drilling Depth | 4" |
Shank Hex Size | 1/4 in |
Smallest Drill Bit Size | 1/8 in |
Drill Bit Sizes Included | 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in |
Description
Rotary Hammer Drill Bit Set, Hex, 7 Number of Drill Bits, Carbide, Number of Cutter Heads 2, Overall Length 7 5/8 in, Bright (Uncoated), Shank Hex Size 1/4 in, Shank Diameter 1/4 in, Shank Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-1/8 Inch Deep 12-Point Impact Socket (SID23229)
- WESTWARD Ratcheting Wrench Set, Metric, 17 pcs. (54DG29)
- TEKTON Solid Punch Set, 9-Piece (1/6-3/8 in.) (PNC94001)
- BOSCH Tracks and Connector Kit, 63" L (FSN1600X2B)
- MILWAUKEE TOOL 7 pc. SHOCKWAVE Impact Duty Carbide Hammer Drill Bit for Concrete Screw Installation Kit (48-20-9097)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 160 mm (48-20-8046)
- MILWAUKEE TOOL 5/32 in. x 6 in. SHOCKWAVE Carbide Hammer Drill Bit for Concrete Screws (48-20-9092)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 14 x 310 mm (48-20-8071)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x36 In (48-20-3922)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x22 In (48-20-4365)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6"L, Round (LBH003)
- Milwaukee Tool Hammer Drill Bits