Shop All Screwdriver Sets
Milwaukee Tool
10 pc. Precision Screwdriver Set
Mfr # 48-22-2612
Zoro # G604393017
$30.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Size T6, T7, T8, T9, T10, T15, P00, P0, SL 1/8", SL 3/32"
- Handle Material Plastic
- Shank Length 3 1/2 in
- Overall Length 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2612
- Zoro # G604393017
- UPC # 045242598410
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | T6, T7, T8, T9, T10, T15, P00, P0, SL 1/8", SL 3/32" |
Shank Length | 3 1/2 in |
Overall Length | 10 3/4 in |
Container Length | 10 13/16 in |
Container Height | 1 in |
Container Width | 5 1/16 in |
Sizes Included | #0, #00, 1/8 in, 3/32 in, T10, T15, T6, T7, T8, T9 |
Description
Screwdriver Set, T10, T15, T6, T7, T8, T9, Phillips, Slotted, Torx, Ergonomic, Number of Pieces 10, No, ESD Safe No, Non-Sparking No, Measurement Type SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Jaws, For 10D691, 10D712, 10D713, PR (10D763)
- INTERTOOL 37 pcs Multi-Bit Screwdriver, Attachable Storage Case (VT08-3375)
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl, 36 (GG836-6)
- MILWAUKEE TOOL Track Saw Blade, 0.063" Thick, Round Arbor (48-40-0624)
- MILWAUKEE TOOL 2pc Insulated slim tip Screwdriver Set � (48-22-2207)
- MILWAUKEE TOOL 4 pc. Cushion Grip Screwdriver Kit (Made in USA) (MT200-4)
- MILWAUKEE TOOL 6 PC TORX Precision Screwdriver Set w/ Case (48-22-2610)
- MILWAUKEE TOOL 8-in-1 insulated screwdriver set� (48-22-2218)
- MILWAUKEE TOOL 10 Pc. Precision Screwdriver Kit (48-22-2612)
- MILWAUKEE TOOL 3 PC 1000V Insulated Screwdriver Set (48-22-2202)
- HANGZHOU GREAT STAR INDUSTRIAL Hangzhou Great Star Industrial 269022 Mechanics Micro Nut Driver Set - 2 Piece (269022)
- Milwaukee Tool Screwdriver Sets