Shop All Hole Saw Kits
Milwaukee Tool
10 pc. HOLE DOZER with Carbide Teeth Electrcian's Hole Saw Set
Mfr # 49-22-3084
Zoro # G004242243
product price: $110.97
/ea
Free Shipping & Returns
$110.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Carbide Tipped
- Includes (1) 7/8" Hole Saw 49-56-0704, (1) 1-1/8" Hole Saw 49-56-0708, (1) 1-3/8" Hole Saw 49-56-0712, (1) 1-3/4" Hole Saw 49-56-0717, (1) 2" Hole Saw 49-56-0720, (1) 2-1/2" Hole Saw 49-56-0727, (1) Large Thread Arbor W/Cobalt Pilot Bit 49-56-7115, (1) Small Thread Arbor W/Cobalt Pilot Bit 49-56-7110, (2) Cobalt Pilot Bits 49-56-7110
- Max. Cutting Depth 1 5/8 in
- Saw Size Range 7/8 in to 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-3084
- Zoro # G004242243
- UPC # 045242612109
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Max. Cutting Depth | 1 5/8 in |
Saw Size Range | 7/8 in to 2 1/2 in |
Thread Size | 1/2"-20, 5/8"-18 |
Shank Size | 3/8 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Number of Pieces | 10 |
Includes | (1) 7/8" Hole Saw 49-56-0704, (1) 1-1/8" Hole Saw 49-56-0708, (1) 1-3/8" Hole Saw 49-56-0712, (1) 1-3/4" Hole Saw 49-56-0717, (1) 2" Hole Saw 49-56-0720, (1) 2-1/2" Hole Saw 49-56-0727, (1) Large Thread Arbor W/Cobalt Pilot Bit 49-56-7115, (1) Small Thread Arbor W/Cobalt Pilot Bit 49-56-7110, (2) Cobalt Pilot Bits 49-56-7110 |
Arbor Design | Included |
Impact Rated | No |
Item | 10 PC HOLE DOZER with Carbide Teeth Electrcian's Hole Saw Kit |
Teeth per Inch | 3 |
Primary Material Application | General Purpose |
Description
Hole Saw Kit, Primary Material Application General Purpose, Arbor Design Included, Tooth Material Carbide Tipped, Teeth per Inch 3, Max. Cutting Depth 1 5/8 in, Impact Rated No, Saw Size Range 7/8 in to 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, Number of Pieces 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" Drive Universal Impact Knot, SAE (10670)
- MARSHALLTOWN Brick Trowel, Philadelphia, 11 x 5-1/2 In (19 11FG)
- DAYTON Arbor Press, 11-3/4" Swing, 21-1/2" H (467L17)
- AIRCAT PNEUMATIC TOOLS 3/8 in. Drive Air Ratchet (ACR802)
- MILWAUKEE TOOL 12 PC HOLE DOZER w/CARBIDE TEETH KIT (49-22-3090)
- MILWAUKEE TOOL 12 pc. HOLE DOZER with Carbide Teeth Plumber's Hole Saw Set (49-22-3091)
- MILWAUKEE TOOL 9 PC HOLE DOZER(tm) w/Carbide Teeth Hole Saw Kit (49-22-3079)
- MILWAUKEE TOOL Milwaukee® 49-56-0117 2" Hole Dozer„¢ Hole Saw (49-56-0117)
- MILWAUKEE TOOL Thin Wall Hole Saw 3 PC set (49-22-4800)
- MILWAUKEE TOOL HOLE DOZER Bi-Metal Hole Saw Kit w/PACKOUT Compact Organizer - 10PC (49-22-5606)
- BLAIR Holecutter Kit (14006)
- Milwaukee Tool Hole Saw Kits