Shop All Tool Lanyards & Tethering
Milwaukee Tool
10 lb. Quick-Connect Locking Tool Lanyard
Mfr # 48-22-8820
Zoro # G3905490
product price: $32.97
/ea
$32.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 41 1/2 in
- For Use With Hand Tools, Power Tools
- Max. Working Load 10 lb
- Color Black, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8820
- Zoro # G3905490
- UPC # 045242505661
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Length | 41 1/2 in |
Max. Working Length | 41 1/2 in |
Maximum Working Length | 41 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools, Power Tools |
Item | Tool Lanyard |
Max. Working Load | 10 lb |
Color | Black, Red |
Line Material | Nylon |
Includes | (1) Quick-Connect Lanyard |
Hardware | Carabiner |
Hardware Material | Steel |
For Tool Type | Hand Tools, Power Tools |
Tether Style | Elastic |
Weight Capacity | 10 lb |
Brand and Series | Milwaukee |
Tool End Connection | Carabiner |
Tethering Component | Tether |
Anchorage End Connection | Carabiner |
Anchorage End Material | Steel |
Description
Tool Lanyard, Color Black, Red, Anchorage End Connection Carabiner, Anchorage End Material Steel, For Tool Type Hand Tools, Power Tools, Maximum Working Length 41 1/2 in, Tool End Connection Carabiner, Hardware Material Steel, Includes (1) Quick-Connect Lanyard, Tether Style Elastic, Tethering Component Tether, Weight Capacity 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 9/16 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-036-I)
- XYZ XPANSION PIN XYZ Xpansion I/R tool set 3/8" (31721)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD23019)
- PROTO 1 in Drive, 3" 12 pt SAE Socket, 12 Points (J5796)
- MILWAUKEE TOOL 15 lb. 72 in. Extended Reach Locking Tool Lanyard (48-22-8817)
- MILWAUKEE TOOL 15 lb. Locking Tool Lanyard (48-22-8815)
- MILWAUKEE TOOL 5 pc. 2 lb. D-Ring Web Attachment (48-22-8870)
- MILWAUKEE TOOL 5 pc. 2 lb. 3/4 in. Split Ring (48-22-8880)
- MILWAUKEE TOOL Lineman's Tool Hang Strap (48-22-8297)
- MILWAUKEE TOOL 3 pc. 5 lb. Small Quick-Connect Accessory (48-22-8822)
- 3M DBI-SALA Large Tape Measure Sleeve (1500156)
- Milwaukee Tool Tool Lanyards & Tethering