Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
10 in. True Blue? Magnetic DUAL-PITCH? Torpedo
Mfr # EM75.10
Zoro # G702737256
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 2 in
- Accuracy 0.0005 in
- Color Blue
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # EM75.10
- Zoro # G702737256
- UPC # 45242366224
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 2 in |
Width | 10 in |
Height | 0.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Accuracy | 0.0005 in |
Color | Blue |
Number of Level Vials | 1 |
Number of Plumb Vials | 1 |
Total Number of Vials | 3 |
Type | Torpedo |
Material | Aluminum |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Internal Circlip Plier, 170mm (010340017)
- OTC Jaw Puller, 2 tons, 2 or 3 Jaws, 3-1/4 in. (1023)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 11.50mm (C62904)
- KO-KEN Socket 1 6 Point 85mm 1/2 Sq. Drive (14300A-1)
- MILWAUKEE TOOL Box Level, w/Compact Billet Torpedo Level (MLBX72, 48-22-5107)
- MILWAUKEE TOOL 24" / 48" REDSTICK Magnetic Box Level Set (MLBXSM48)
- MILWAUKEE TOOL 10" Die cast Torpedo Level w/360 Degree Locking Vial (48-22-5210)
- MILWAUKEE TOOL 24" REDSTICK Magnetic Box Level (MLBXM24)
- MILWAUKEE TOOL 48" REDSTICK Magnetic Box Level (MLBXM48)
- MILWAUKEE TOOL 72" REDSTICK Compact Box Level (MLCM72)
- EMPIRE LEVEL em819 Tool Box Level, 9 in L, 3Vial, Magnetic, Aluminum (EM81.9)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs