Shop All Locking Pliers
Milwaukee Tool
10 in Torque Lock Deluxe Cushion Grip Locking Plier
Mfr # 48-22-3710
Zoro # G4241688
product price: $27.29
/ea
Not eligible for select promotions
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, Maxibite(TM) Jaw Design with 3X Gripping Force
- Handle Type Ergonomic
- Jaw Length 1 1/4 in
- Jaw Width 19/32 in
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3710
- Zoro # G4241688
- UPC # 045242472635
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Length | 1 1/4 in |
Jaw Width | 19/32 in |
Overall Length | 10 in |
Length | 10" |
Overall Length Range | 9 - 11 in |
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Ergonomic, Handle Opening Type Lever, Overall Length 10 in, Maximum Jaw Opening 1 7/8 in, Jaw Length 1 1/4 in, Includes Wire Cutter No, Grip Style Deluxe Cushion, Tether Ready Yes, Additional Tool Functions Wire Cutter, Non-Sparking No, Insulated No, Adjustment Mechanism Torque Lock(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 9 ROLLING HEAD PRY BAR (MAY40100)
- PROTO Punch, Drift, 3/32 In (J961/4)
- OSG Spiral Point Tap, Plug 2 Flutes (2880600)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 2 In (16Y574)
- MILWAUKEE TOOL 9 in Torque Lock Locking Plier (48-22-3509)
- MILWAUKEE TOOL 9 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3409)
- MILWAUKEE TOOL 7 in Torque Lock Plain Grip Locking Plier (48-22-3507)
- MILWAUKEE TOOL 12 in Torque Lock Large Capacity Locking Plier (48-22-3541)
- MILWAUKEE TOOL Locking Plier, 6 in OAL, 2.4 in Jaw Opening, Black/Red Handle, Comfort-Grip Handle, 3/16 in W Jaw (48-22-3406)
- MILWAUKEE TOOL 5 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3405)
- WILLIAMS Williams Tip, Straightx., 120dia. (PL-530A)
- Milwaukee Tool Locking Pliers