Shop All Nail Pullers, Wrecking and Pry Bars
Milwaukee Tool
10 in. Nail Puller
Mfr # 48-22-9031
Zoro # G002542185
product price: $21.85
/ea
Not eligible for select promotions
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Silver
- Material Forged Steel
- Handle Material Rubber
- Width (In.) 2-1/2 in
- Length (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9031
- Zoro # G002542185
- UPC # 45242570119
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Width (In.) | 2-1/2 in |
Length (In.) | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red/Silver |
Material | Forged Steel |
Handle Material | Rubber |
Item | Nail Puller |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 4 in L (J5441-19M)
- HOUGEN 3/4 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12224S)
- CHICAGO PNEUMATIC HAMMER AIR .401 (CP7111)
- CHANNELLOCK ADJUSTABLE WRENCH 4"" (804)
- MILWAUKEE TOOL 4 pc. Pry Bar Set (48-22-9214)
- MILWAUKEE TOOL 15 in. Pry Bar (48-22-9035)
- MILWAUKEE TOOL 9 in. Finish Nail Puller (48-22-9030)
- MILWAUKEE TOOL 10 in. Nail Puller (48-22-9031)
- MILWAUKEE TOOL 12" Pry Bar (45-74-9212)
- MILWAUKEE TOOL 18" Pry Bar (45-74-9218)
- OLD FORGE Puller Seal, L-Type, Black Oxide (7019)
- Milwaukee Tool Nail Pullers, Wrecking and Pry Bars