Shop All Pipe Wrenches
Milwaukee Tool
10 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench
Mfr # 48-22-7110
Zoro # G6388728
product price: $25.97
/ea
Not eligible for select promotions
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 1 1/2 in
- Handle Material Alloy Steel
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Tether Ready
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-7110
- Zoro # G6388728
- UPC # 045242342334
- Country of Origin Viet Nam
- Category Pipe Wrenches
Dimensions
Overall Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Pipe Wrench |
Jaw Capacity | 1 1/2 in |
Handle Material | Alloy Steel |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Ready |
Features | Overbite Jaw-Largest Gripping Surface; Ergonomic Handle Design that Helps Prevent Fatigue and Slip; Dual Coil Springs for Maximum Durability and Tool Life; Limited Lifetime Warranty |
Handle Type | Ergonomic |
Material | Cast iron |
Jaw Material | Cast Iron |
Non-Magnetic | Yes |
Jaw Texture | Serrated |
Insulated | No |
Corrosion Resistant | No |
Tether Style | Tether Ready |
Adjustable | Manual |
Adjustment Type | Groove |
Finish | Black Oxide |
Description
Straight Pipe Wrench, Alloy Steel, Black Oxide, Jaw Capacity 1 1/2 in, Serrated, Overall Length 10 in, Ergonomic, Tether Ready, Insulated No, Non-Magnetic Yes, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 41/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-041-I)
- YG-1 TOOL CO Only One Pm60 3 Flutes 30 Degree Helix Roughing (Fine) End Mill (GYG68016)
- PROTO 3/4 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (J07534M)
- WESTWARD Laminate Rtr Bit Carbide Tipped, 1/2 In (16Y546)
- MILWAUKEE TOOL 12 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7112)
- MILWAUKEE TOOL 14 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7114)
- MILWAUKEE TOOL 18 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7118)
- MILWAUKEE TOOL 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (48-22-7124)
- MILWAUKEE TOOL 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench (48-22-7148)
- MILWAUKEE TOOL Pipe Wrench (48-22-7322)
- RIDGID 14 in L 2 in Cap. Cast Iron Rapid Pipe Wrench (14)
- Milwaukee Tool Pipe Wrenches