Shop All Core Drill Bits
Milwaukee Tool
10 in. Diamond Ultra Wet Core Bit
Mfr # 48-17-5100
Zoro # G609833754
product price: $749.97
/ea
Free Shipping & Returns
$749.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material High Carbon Steel; Diamond
- Bit Dia. 10"
- Drilling Depth 13 in
- Overall Length 10 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-5100
- Zoro # G609833754
- UPC # 045242820337
- Country of Origin Netherlands
- Category Core Drill Bits
Dimensions
Bit Dia. | 10" |
Drilling Depth | 13 in |
Overall Length | 10 3/16 in |
Shank Dia. | 1.25 in |
Size | 10 in. |
Shank Thread Size | 1 1/4" - 7" |
Core Diameter | 10 in |
Maximum Drilling Depth | 13 in |
Shank Diameter | 1 1/4 in |
Core Body Length | 16 in |
Description
Core Bit, Wet, 10 in, 10 3/16 in Overall Length, Maximum Drilling Depth 13 in, Shank Thread Size 1 1/4 In. - 7 In., Shank Diameter 1 1/4 in, Shank Hex Size Not Applicable, Threaded, Core Body Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Thumb-Operated Blow Guns (158)
- STARRETT Band Saw Blade, 10 ft. 1" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-01)
- DRILL AMERICA Q HSS Straight Shank Straight Flute Chucking Reamer (DWRRQ)
- OTC Push Puller, 10-1/2 in. Reach (939)
- MILWAUKEE TOOL 3/4 in. Diamond Ultra Wet Core Bit (48-17-5007)
- MILWAUKEE TOOL 3 in. Diamond Ultra Wet Core Bit (48-17-5030)
- MILWAUKEE TOOL 2-1/2 in. Diamond Ultra Wet Core Bit (48-17-5025)
- MILWAUKEE TOOL 5 in. Diamond Ultra Wet Core Bit (48-17-5050)
- MILWAUKEE TOOL 14 in. Diamond Ultra Wet Core Bit (48-17-5140)
- MILWAUKEE TOOL 1" x 12" Diamond Premium Wet Core Bit Extension (48-17-4010)
- DEWALT 2" x 4" Core Bit Body (DW5901)
- Milwaukee Tool Drill Bits