Shop All Cordless Tool Accessories
Milwaukee Tool
10 ft. Concrete Vibrator Shaft
Mfr # 48-37-7010
Zoro # G505968260
product price: $329.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 120 in
- Width 1 in
- Tool Weight 11 lb
- Motor Connection Type Quick-Connect
- Compatible Head Manufacturer Part Number 48-37-5010, 48-37-5015, 48-37-5020, 48-37-5025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-37-7010
- Zoro # G505968260
- UPC # 045242615520
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Length | 120 in |
Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Tool Weight | 11 lb |
Item | Concrete Vibrator Shaft |
Motor Connection Type | Quick-Connect |
Compatible Head Manufacturer Part Number | 48-37-5010, 48-37-5015, 48-37-5020, 48-37-5025 |
Maximum Distance | 10 ft |
Compatible Shaft Manufacturer Part Number | 48-37-7007, 48-37-7014, 48-37-7021 |
Compatible Motor Manufacturer Part Number | MXF370-2XC |
Compatible Brand | Milwaukee |
Compatible with Product Type | Vibrator Head |
Description
Concrete Vibrator Shaft, Product Type Vibrator Shaft, Compatible Brand Milwaukee, Compatible Motor Manufacturer Part Number MXF370-2XC, Overall Length 120 in, Overall Width 1 in, Motor Connection Type Quick-Connect, Head Diameter Not Applicable, Maximum Distance 10 ft, Tool Weight 11 lb, Compatible Product Type Vibrator Head, Compatible Head Manufacturer Part Number 48-37-5010, 48-37-5015, 48-37-5020, 48-37-5025, Compatible Shaft Manufacturer Part Number 48-37-7007, 48-37-7014, 48-37-7021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M12, 64mm dia. (ALH-26MT)
- KEO Countersink, 1 FL, 100 Deg, 1/8, TiAlN (55730-TiALN)
- WESTWARD Fish Stick Bullet Nose Tip, 21CJ17/21CJ18 (21CJ20)
- RIDGID Ram, Hydraulic 918 (49147)
- MILWAUKEE TOOL M18 FUEL HTIW Protective Boot (49-16-2767)
- MILWAUKEE TOOL Knockout Tool and Organizer, 18V DC (2676-23, 48-22-8435)
- MILWAUKEE TOOL M18 XC6.0 Battery Pack + CP3.0 Battery (48-11-1865, 48-11-1835)
- MILWAUKEE TOOL Magnetic Drill and Electromagnetic Drill Kit, 18V DC, (1) 8 Ah Battery Included (2788-22HD, 4272-21)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT Battery, 18V, Li-ion, 6 Ah, Includes Charger (48-11-1862, 48-59-1806)
- MILWAUKEE TOOL M18 REDLITHIUM XC3.0 Battery, 3.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1822)
- ILC Replacement for Dewalt Dw9094 (DW9094 DEWALT)
- Milwaukee Tool Cordless Tool Accessories