Shop All Crimping Tool Dies
Milwaukee Tool
1/0 Copper U Style Die
Mfr # 49-16-U01AC
Zoro # G3112536
product price: $109.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Any Tool That Accepts U Style Dies
- Capacity Copper Lug - Crimper 1/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-U01AC
- Zoro # G3112536
- UPC # 045242339273
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1-11/16" |
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code Pink, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2679-20, 49-16-U000, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 1/0 AWG, Includes 1/0 Copper U Style Die (49-16-U01AC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 0.68 Inch Air Chipping Hammer, Round Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4R)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-4AH-D)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54753)
- MAKITA 1" x 10' Vacuum Hose (192108-A)
- MILWAUKEE TOOL W Style: W-237 Die (49-16-W237)
- MILWAUKEE TOOL #4 Aluminum U Style Die (49-16-U004)
- MILWAUKEE TOOL W Style: W-243 Die (49-16-W243)
- MILWAUKEE TOOL EXACT #6 – 750 MCM Aluminum 12T U Style Die Kit (49-12-KITA)
- MILWAUKEE TOOL EXACT 250 MCM Aluminum 12T U-Style Die (49-12-U250)
- MILWAUKEE TOOL EXACT 1/0 Copper 12T U-Style Die (49-12-U01AC)
- ABB Crimping Tool Die (15511SS)
- Milwaukee Tool Crimping Tools