Shop All Tongue & Groove Pliers
Milwaukee Tool
10" Comfort Grip Hex-Jaw Pliers
Mfr # 48-22-6210
Zoro # G9794854
Not eligible for select promotions
$18.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style V-Jaw
- Features All Metal Quick Adjust Mechanism, Hardened Teeth, Hex-Jaw Design, Ream and Punch Handles
- Material Steel
- Finish Polished
- Jaw Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6210
- Zoro # G9794854
- UPC # 045242342242
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10 in |
Jaw Width | 1/4 in |
Jaw Length | 1 1/2 in |
Overall Length Range | 9 - 11 in |
Description
Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Shape Curved, Overall Length 10 in, Maximum Jaw Opening 2 in, Number of Jaw Positions 22, Jaw Width 1/4 in, Jaw Length 1 1/2 in, Grip Style Deluxe Cushion, Non-Sparking No, Insulated Yes, Tether Ready No, Features All Metal Quick Adjust Mechanism, Hardened Teeth, Hex-Jaw Design, Ream and Punch Handles, Finish Polished, For Use With Clamping Materials, Irregularly Shaped Objects, Nuts and Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Straight Router Bit, 1/4 Cutting dia. (85244MC)
- PROTO Black Oxide Leverage Wrench - 1-1/8" (J2618PW)
- WILTON 8" Low Profile Drill Press Vise (11748)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35178)
- MILWAUKEE TOOL 12" Comfort Grip Hex-Jaw Pliers (48-22-6212)
- MILWAUKEE TOOL 8" Comfort Grip Hex-Jaw Pliers (48-22-6208)
- MILWAUKEE TOOL 6 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6306)
- MILWAUKEE TOOL 16 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6316)
- MILWAUKEE TOOL 10 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6310)
- MILWAUKEE TOOL 10 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6510)
- KNIPEX 10 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Bi-Material Grip (88 08 250 US)
- Milwaukee Tool Tongue & Groove Pliers