Shop All Crimping Tool Dies
Milwaukee Tool
1/0 Aluminum U Style Die
Mfr # 49-16-U01A
Zoro # G3112658
product price: $109.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Any Tool That Accepts U Style Dies
- Capacity Aluminum Lug - Crimper 1/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-U01A
- Zoro # G3112658
- UPC # 045242339150
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1-11/16" |
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code Tan, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2679-20, 49-16-U000, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 1/0 AWG, Includes 1/0 Aluminum U Style Die (49-16-U01A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-182-A)
- MILWAUKEE TOOL 9mm Snap Off Knife (48-22-1963)
- STARRETT Pin Vise, 0.115-0.187 In, PVC Handle (166D)
- IRWIN Extractor Set, 5 PC, w/Bolt Extractors (3094001)
- MILWAUKEE TOOL W Style: W-163 Die (49-16-W163)
- MILWAUKEE TOOL EXACT #1 Copper 12T U-Style Die (49-12-U001C)
- MILWAUKEE TOOL 3/0 Copper U Style Die (49-16-U03AC)
- MILWAUKEE TOOL M18 600 MCM U Style Crimping Jaw (49-16-U000)
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-750C)
- MILWAUKEE TOOL 1/0 Copper U Style Die (49-16-U01AC)
- KLEIN TOOLS Die Set for RG174/179/Belden 8218 and Fiber Optic (VDV201-042)
- Milwaukee Tool Crimping Tools