Shop All Circular Saws
Milwaukee Tool
10-1/4" Circular Saw
Mfr # 6470-21
Zoro # G2414973
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 10 1/4 in
- Blade Side Right
- Arbor Size 5/8 in
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 6470-21
- Zoro # G2414973
- UPC # 045242157433
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 10 1/4 in |
Arbor Size | 5/8 in |
Depth of Cut @ 45 Deg. | 2-3/4" |
Depth of Cut @ 90 Deg. | 3-13/16" |
Tool Length | 17 1/2 in |
Cord Length | 12 ft |
Details
Promotion Restriction | Not eligible for promotion |
Blade Side | Right |
Voltage | 120V AC |
Bevel Capacity | 60 Degrees |
Handle Type | Tilt |
No Load RPM | 5200 |
Corded/Cordless | Corded |
Shoe Material | Aircraft Aluminum |
Number of Conductors | 2 |
Item | Corded Circular Saw |
Tool Weight | 17.8 lb |
Brake Type | Electric |
Amps | 15.0 |
Features | Aluminum Shoe, Electronic Brake |
Corded/Banded | Corded |
Includes | Circular Saw, Rip Fence, Steel Case |
Standards | UL Listed |
Description
Circular Saw, Blade Dia. 10 1/4 in, Arbor Size 5/8 in, Blade Side Right, Shoe Material Aircraft Aluminum, Tool Length 17 1/2 in, Tool Weight 17.8 lb, Voltage 120V AC, Cord Length 12 ft, Includes Circular Saw, Rip Fence, Steel Case, Features Aluminum Shoe, Electronic Brake, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Belt, Replacement Work Belt, Black, Plastic (IDWB-L)
- DEWALT Diamond Half Moon (DWA4240)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 19 pcs (32095)
- MAKITA 5" Cut-Off Wheel Guard (122911-0)
- MILWAUKEE TOOL 8" Metal Cutting Saw Kit (6370-21)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw with ONE-KEY Kit (2822-22)
- MILWAUKEE TOOL Reciprocating Saw, Cordless, Compact (2719-20, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL Metal Cutting Circular Saw (2782-20)
- MILWAUKEE TOOL Circular Saw, Cordless, Metal, 3900 RPM (2782-20, 48-11-1850)
- MILWAUKEE TOOL Circular Saw and Battery, 6 Ah Battery (2732-20, 48-11-1865)
- MILWAUKEE TOOL Circular Saw Kit, Cordless, 3900 RPM (2782-20, 48-11-1835)
- Milwaukee Tool Circular Saws