Shop All Circular Saw Blades
Milwaukee Tool
10-1/4" 28T Framing Circular Saw Blade
Mfr # 48-40-1038
Zoro # G7347072
product price: $29.97
/ea
Not eligible for select promotions
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 7000
- Kerf 0.102"
- Arbor Hole 5/8"
- Diamond Knockout Yes
- For Use With Saw Type Circular Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-40-1038
- Zoro # G7347072
- UPC # 045242512126
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Blade Diameter | 10-1/4" |
Cutting Depth | 4" |
Blade Dia. | 10 1/4 in |
Arbor Size | 5/8 in |
Max. Cutting Depth | 4 in |
Cut Width | 0.102 in |
Description
Circular Saw Blade, Series 48-40, Blade Dia. 10 1/4 in, Max. Blade Speed 7,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 28, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Cut Width 0.102 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Framing, Plate Thickness 1.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, CS, 7-7/8" Shank, 16x4" (CF438PF)
- GEARWRENCH 16 oz. Dead Blow Hammer with Polyurethane Head (82240)
- IRWIN BOTTOM TAP 1/4""-28NF CD (1788673)
- LDR Plunger 9 in. L X 4 in. D (512-3111)
- MILWAUKEE TOOL 10" 40T General Purpose Circular Saw Blade (48-40-1024)
- MILWAUKEE TOOL Circular Saw Framing Blade 6-1/2" 24T (48-40-0620)
- MILWAUKEE TOOL 8-1/4" 24T Framing Circular Saw Blade (48-40-0820)
- MILWAUKEE TOOL 7-1/4" PCD/Fiber Cement Circular Saw Blade (48-40-7000)
- MILWAUKEE TOOL Track Saw Blade, 0.063" Thick, Round Arbor (48-40-0624)
- MILWAUKEE TOOL 9 in. Diamond Premium Segmented Masonry and Concrete Cutting Blade (49-93-7025)
- MAKITA 12" 60T Carbide-Tipped Saw Blade, Ferrous Metal (A-90722)
- Milwaukee Tool Power Saw Blades