Shop All Web Slings
Milwaukee Tool
1" x 6' Eye & Eye Style Nylon Web Sling
Mfr # 49-58-0040
Zoro # G402575790
Not eligible for select promotions
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color White
- Number of Plies 1
- Resists Moisture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-58-0040
- Zoro # G402575790
- UPC # 45242207329
- Country of Origin Unknown
- Category Web Slings
Details
Promotion Restriction | Not eligible for promotion |
Material | Nylon |
Color | White |
Number of Plies | 1 |
Resists | Moisture |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D5)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 21 ft L, 22 1/2 in W, 385 lb Load Capacity (SB400 18B 21RE1/2A3 60TS M25)
- YOKE Coupling Link, 3/8 In, 8800 lb, GR 100 (X-015-10)
- DAYTON Caster Wheel (18-11)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE2602DFX16)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Nylon, Yellow (EE2602NFX2)
- STREN-FLEX Synthetic Web Sling, Type 6, 20 ft L, 4 in W, Nylon, Black (RE1-904-20)
- LIFT-ALL Web Sling, Type 4, 15 ft L, 2 in W, Polyester, Yellow (EE2802DTX15)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 6 in W, Nylon, Yellow (EE2806NFX18)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Silver (EE1804TFX10)
- LIFT-ALL Web Sling, Type U, 5 ft L, 2 in W, Nylon, Yellow (UU2602NX5)
- Milwaukee Tool Slings