Shop All Auger Drill Bits
Milwaukee Tool
1" x 24" SHOCKWAVE Lineman's Impact Auger Bit
Mfr # 48-13-6810
Zoro # G7558822
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1"
- Shank Size 1"
- Overall Length 24 in
- Drill Bit Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-13-6810
- Zoro # G7558822
- UPC # 045242503544
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1" |
Shank Size | 1" |
Overall Length | 24 in |
Drill Bit Size | 1 in |
Length | 24" |
Size | 1 in x 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Utility Auger,1"x24" |
Drill Style | Auger |
For Use With | Handheld Drills and Drill Presses |
Drill Bit Material | Carbon Steel |
Number of Pieces | 1 |
Description
Utility Auger,1 In.x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL 24-inch Chopping Axe, Short Handle, 2.2 lbs (HT08-0263)
- BUILD-ALL Parts Washer, 38-Gallon Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-40)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-38-01-41)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 6 pt Metric Socket, 6 Points (40025)
- MILWAUKEE TOOL 1-1/4" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6713)
- MILWAUKEE TOOL 1-1/8" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6812)
- MILWAUKEE TOOL 13/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6707)
- MILWAUKEE TOOL 15/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- MILWAUKEE TOOL Fine Stranded Wire Replacement Blades (48-44-2778)
- MILWAUKEE TOOL 11/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6705)
- WOODOWL Standard Ship Auger 18" x 1-1/8" (02815)
- Milwaukee Tool Drill Bits