Shop All Hole Saws
Milwaukee Tool
1" Shockwave Impact Hole Saw
Mfr # 49-56-9815
Zoro # G7593905
product price: $13.69
/ea
Not eligible for select promotions
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Plastics, Thin Gauge Metals up to 1/8" Thick
- Tooth Material Bi-Metal
- Application Mild Steel, Stainless Steel, Sheet Metal, Plastic
- Max. Cutting Depth 1/8 in
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9815
- Zoro # G7593905
- UPC # 045242321117
- Country of Origin Taiwan, Province of China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 1/4 in Hex |
Saw Dia. | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Plastics, Thin Gauge Metals up to 1/8" Thick |
Tooth Material | Bi-Metal |
Application | Mild Steel, Stainless Steel, Sheet Metal, Plastic |
Arbor Design | Built-In |
Teeth per Inch | 8 |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | Yes |
Tooth Material Grade | M2 |
Item | Hole Saw |
Primary Material Application | Steel |
Materials Cut | Sheet Metal |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Sheet Metal, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 1 in, Teeth per Inch 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 1/4 in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Threaded Handle Socket (CC678)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T40X-5PK)
- OLFA Metal Body Slide Mechanism Utility Knife w/ Blade Snapper - Black/Yellow (5001**)
- RIDGID Cover, Top 1224 (26477)
- MILWAUKEE TOOL 3/4" Shockwave Impact Hole Saw (49-56-9805)
- MILWAUKEE TOOL 1-1/8" Shockwave Impact Hole Saw (49-56-9820)
- MILWAUKEE TOOL 1-1/4" Shockwave Impact Hole Saw (49-56-9825)
- MILWAUKEE TOOL 1-1/2" Diamond Max Hole Saw (49-56-5630)
- MILWAUKEE TOOL 2-1/8 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5165)
- MILWAUKEE TOOL 5-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-0247)
- DEWALT Bi-Metal Hole Saws (DAH180033)
- Milwaukee Tool Hole Saws & Cutters