Shop All Hammer Drill Bits
Milwaukee Tool
1 in. x 16 in. 4-Cutter Spline Rotary Hammer Drill Bit
Mfr # 48-20-4370
Zoro # G506592402
product price: $47.19
/ea
Not eligible for select promotions
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 1
- Drilling Length 11 in
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-4370
- Zoro # G506592402
- UPC # 045242103683
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 11 in |
Overall Length | 16 in |
Maximum Drilling Depth | 11 in |
Drill Bit Size | 1 in |
Shank Diameter | 3/4 in |
Bit Dia. | 1" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 1 |
Number of Pieces | 1 |
Shank Type - Machining | Spline |
Material - Machining | Carbide Head |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Number of Cutter Heads | 4 |
For Use With | Any Spline Hammer |
Finish - Machining | Bright (Uncoated) |
Impact Rated | Yes |
Primary Material Application | Brick, Cinder Block, Concrete, Reinforced Concrete |
Description
Rotary Hammer Drill, Spline, 1 in, Carbide Head, 16 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 40/50 Replacement Face Insert (3207.051)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH22P5)
- WESTWARD 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Standard Depth, Black Oxide (4LXT6)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-28 Nf (95104)
- MILWAUKEE TOOL SDS PLUS Scaling Chisel 1/2" (48-62-6020)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x16 In (48-20-4087)
- MILWAUKEE TOOL 3/16 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7412)
- MILWAUKEE TOOL 1/2 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4051)
- MILWAUKEE TOOL 7/8 in. x 10 in. x 12 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7072)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 20 x 200 mm (48-20-8086)
- DEWALT 1-1/8" x 16" x 18" SDS+ Hammer Bit (DW5469)
- Milwaukee Tool Hammer Drill Bits