Shop All Cordless Tool Accessories
Milwaukee Tool
1 in. Concrete Vibrator Head
Mfr # 48-37-5010
Zoro # G605968252
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 14 in
- Width 1 13/64 in
- Tool Weight 2.6 lb
- Compatible Head Manufacturer Part Number 48-37-5015, 48-37-5020, 48-37-5025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-37-5010
- Zoro # G605968252
- UPC # 045242702503
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Length | 14 in |
Width | 1 13/64 in |
Head Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Tool Weight | 2.6 lb |
Item | Concrete Vibrator Head |
Compatible Head Manufacturer Part Number | 48-37-5015, 48-37-5020, 48-37-5025 |
Motor Connection Type | Thread-Mount |
Compatible Brand | Milwaukee |
Compatible Shaft Manufacturer Part Number | 48-37-7007, 48-37-7010, 48-37-7014, 48-37-7021 |
Compatible Motor Manufacturer Part Number | MXF370-2XC |
Head Material | Metal |
Compatible with Product Type | Vibrator Shaft |
Description
Concrete Vibrator Head, Product Type Vibrator Head, Compatible Brand Milwaukee, Compatible Motor Manufacturer Part Number MXF370-2XC, Overall Length 14 in, Overall Width 1 13/64 in, Motor Connection Type Thread-Mount, Head Material Metal, Head Diameter 1 in, Maximum Distance Not Applicable, Tool Weight 2.6 lb, Compatible Product Type Vibrator Shaft, Compatible Head Manufacturer Part Number 48-37-5015, 48-37-5020, 48-37-5025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 10" Stainless Steel Cutting Blade, 1" Arbor (10BLADESSN)
- BONDHUS Metric L-Shape Ball Hex Key, 3.5 mm Tip Size (15758)
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, QXP Series (95556QPB123910)
- STALWART Heat Gun Kit with 122-1112Deg F Range (75-PT2012)
- MILWAUKEE TOOL Knockout Tool and Tool Box, 18V DC (2676-23, 48-22-8443)
- MILWAUKEE TOOL M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
- MILWAUKEE TOOL M18 Redlithium 18V Xc5.0 5 Ah Extended Capacity Battery (ML48-11-1850)
- MILWAUKEE TOOL Protective Boot for M18™ Mid-Torque Impact Wrenches (49-16-2861)
- MILWAUKEE TOOL M18 / M12 Vehicle Charger (48-59-1810)
- MILWAUKEE TOOL Charger and Batteries, 8 Ah Capacity (48-59-1809, 48-11-1880 (X6))
- PORTER-CABLE 20V MAX* 4.0Ah Pack Battery (PCC685L)
- Milwaukee Tool Cordless Tool Accessories