Shop All Hole Saws
Milwaukee Tool
1 in. Carbide Grit Hole Saw
Mfr # 49-56-0413
Zoro # G3985685
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Masonry
- Tooth Material Carbide Grit
- Application Brick, Block, Cement Board, Fiberglass and Tile
- Max. Cutting Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0413
- Zoro # G3985685
- UPC # 045242223145
- Country of Origin Taiwan, Province of China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1 1/2 in |
Thread Size | 1/2"-20 |
Shank Size | 3/8 in Hex |
Saw Dia. | 1" |
Pilot Drill Size | 1/4 in dia x 4 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Masonry |
Tooth Material | Carbide Grit |
Application | Brick, Block, Cement Board, Fiberglass and Tile |
Arbor Design | Not Included |
Teeth per Inch | 4 |
Impact Rated | No |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Replacement Pilot Drill No. | Mfr. No. 49-56-8005 |
Replacement Arbor No. | Mfr. No. 49-56-7010 |
Primary Material Application | Masonry and Tile |
Materials Cut | Tile and Stone |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Tile and Stone, Arbor Design Not Included, Saw Dia. 1 in, Teeth per Inch 4, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6.90mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT0)
- STARRETT Indicator Attachment for Magnetic Bases (657Y)
- GARDNER BENDER Terminal/Crimping Tool Kit (GS-67K)
- MARTOR Secumax Rapid (594.03)
- MILWAUKEE TOOL 7/8 in. Carbide Grit Hole Saw (49-56-0409)
- MILWAUKEE TOOL 3/4 in. Carbide Grit Hole Saw (49-56-0405)
- MILWAUKEE TOOL 1-1/8 in. Carbide Grit Hole Saw (49-56-0417)
- MILWAUKEE TOOL 2-3/4" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0731)
- MILWAUKEE TOOL 3" BIG HAWG w/Carbide Teeth (49-56-9230)
- MILWAUKEE TOOL 1" Quick Change Sheet Metal Carbide Cutter (49-57-8311)
- DIABLO 2-3/8" Carbide Tipped Hole Saw (DHS2375CT)
- Milwaukee Tool Hole Saws