Shop All Impact Sockets
Milwaukee Tool
1" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6502
Zoro # G701767124
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1"
- Socket Size 7/8 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6502
- Zoro # G701767124
- UPC # 045242584079
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Socket Size | 7/8 in |
Size | 7/8" |
Socket Length | 3 35/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Standards | ASME |
Bolt Clearance | 1 3/16 in |
Measurement Type | SAE |
Non-Sparking | No |
Locking | No |
Drive Type | Impact |
Socket Shape | 6-Point |
Tether Ready | No |
Wall Thickness | 1/4 in |
Compatible Fastener Type | Adapters, Wrenches |
Impact Rated | Yes |
Finish | Black Phosphate |
Insulated | No |
Non-Magnetic | Yes |
Description
Deep Impact Socket, Socket Size 7/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1200A-00-K)
- J.W. WINCO JW Winco GN831.1 110ENGK Toggle Latch (110ENGK)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (22654)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 5/16, Steel (GL5X2500T----01)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 15/16 in Size, Deep Socket, Black Phosphate (49-66-6519)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 7/8 in Size, Deep Socket, Black Phosphate (49-66-6518)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6504)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 15/16 in Size, Deep Socket, Black Phosphate (49-66-6354)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate (49-66-6290)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 13 mm Size, Short Socket, Black Oxide (49-16-1613)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 8 mm Size, Deep Socket, Black Phosphate (49-66-6269)
- Milwaukee Tool Sockets & Ratchets