Shop All Impact Sockets
Milwaukee Tool
1" Drive Deep Impact Socket 2 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6520
Zoro # G501259539
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1"
- Socket Size 2 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6520
- Zoro # G501259539
- UPC # 045242584314
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Socket Size | 2 in |
Size | 2" |
Socket Depth | Deep |
Socket Length | 2 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Tether Ready | No |
Locking | No |
Compatible Fastener Type | Adapters, Wrenches |
Bolt Clearance | 1 9/16 in |
Finish | Black Phosphate |
Insulated | No |
Impact Rated | Yes |
Wall Thickness | 5/16 in |
Drive Type | Impact |
Non-Sparking | No |
Measurement Type | SAE |
Non-Magnetic | Yes |
Socket Shape | 6-Point |
Standards | ASME |
Description
Deep Impact Socket, Socket Size 2 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Heavy-Duty Utility Knife Replacement Blade, PK5, 5PK (11-921)
- EAZYPOWER Tee Star Power Bit, T47, 2" (77243)
- TEKTON 9 mm Stubby Reversible Ratcheting Combination Wrench (WRN51109)
- GREENLEE Basket-Type Pulling Grip, 6600 lb. (30464)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 9/16 in Size, Deep Socket, Black Phosphate (49-66-6513)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/4 in Size, Deep Socket, Black Phosphate (49-66-6516)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6503)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 27 mm Size, Deep Socket, Black Phosphate (49-66-6402)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6366)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 39 mm Size, Deep Socket, Black Phosphate (49-66-6414)
- WESTWARD 1/2 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (4LXK9)
- Milwaukee Tool Sockets & Ratchets