Shop All Impact Sockets
Milwaukee Tool
1" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6503
Zoro # G401259479
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1"
- Socket Size 15/16 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6503
- Zoro # G401259479
- UPC # 045242584086
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Socket Size | 15/16 in |
Size | 15/16" |
Socket Length | 3 35/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Non-Sparking | No |
Measurement Type | SAE |
Non-Magnetic | Yes |
Bolt Clearance | 1 3/16 in |
Drive Type | Impact |
Insulated | No |
Compatible Fastener Type | Adapters, Wrenches |
Finish | Black Phosphate |
Wall Thickness | 1/4 in |
Standards | ASME |
Impact Rated | Yes |
Socket Shape | 6-Point |
Locking | No |
Tether Ready | No |
Description
Deep Impact Socket, Socket Size 15/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Multi-Trac Fresno 1-1/2" Spacin, 36" x 5 (CC877BT)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Mid-Torque Impact Wrench with Friction Ring (Tool Only) (2960-20)
- SURTEK Sds Plus Flat Chisel 10250Mm (117534)
- MILWAUKEE TOOL SHOCKWAVE 18 in Impact Locking Bit Holder (48-32-4534)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/4 in Size, Deep Socket, Black Phosphate (49-66-6516)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 9/16 in Size, Deep Socket, Black Phosphate (49-66-6513)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6507)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 20 mm Size, Deep Socket, Black Phosphate (49-66-6281)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate (49-66-6207)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 44 mm Size, Deep Socket, Black Phosphate (49-66-6419)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012PP)
- Milwaukee Tool Impact Sockets